Shop All Hazardous Location Plugs
Molex
microSD/microSIM Combo 2.28H S/W 8p8p
Mfr # 104168-1620
Zoro # G2760061
product price: $1.99
/ea
Sold in multiples of 6000 for $11,940.00
$11,940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 1.10mm, 2.54mm
- Material - Plating Termination Gold
- Card Entry Location Front
- Material - Shell Stainless Steel
- Durability (mating cycles max) 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 104168-1620
- Zoro # G2760061
- Country of Origin Korea, Republic of
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 1.10mm, 2.54mm |
Material - Plating Termination | Gold |
Card Entry Location | Front |
Material - Shell | Stainless Steel |
Durability (mating cycles max) | 10000 |
Temperature Range - Operating | -40° to +85°C |
Termination Interface: Style | Surface Mount |
Circuits (Loaded) | 8 |
PCB Retention | Yes |
Process Temperature max. C | 260 |
Material - Plating Mating | Gold |
Color - Resin | Natural |
Duration at Max. Process Temperature (seconds) | 10 |
Card Detection Switch | Open |
Current - Maximum per Contact | 0.5A |
PCB Locator | Yes |
Material - Resin | Liquid Crystal Polymer |
Voltage - Maximum | 10V AC (RMS)/DC |
Max. Cycles at Max. Process Temperature | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10073AA04)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7A, 600V AC, Non-Indicating (CCMR007)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs