Shop All Hazardous Location Plugs
Molex
MicroSD Reverse Assy 8Ckt EmbsTp Pkg
Mfr # 502774-0891
Zoro # G100416999
product price: $2.25
/ea
Sold in multiples of 1000 for $2,250.00
$2,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Detection Switch Open
- Material - Plating Mating Gold
- Material - Shell Stainless Steel
- Durability (mating cycles max) 10000
- Termination Interface: Style Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 502774-0891
- Zoro # G100416999
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Details
Card Detection Switch | Open |
Material - Plating Mating | Gold |
Material - Shell | Stainless Steel |
Durability (mating cycles max) | 10000 |
Termination Interface: Style | Surface Mount |
Shielded | Yes |
Voltage - Maximum | 10V AC (RMS)/DC |
Temperature Range - Operating | -25° to +85°C |
PCB Retention | Yes |
Pitch - Mating Interface | 1.10mm |
Card Entry Location | Front |
Material - Contact | Copper Alloy |
Current - Maximum per Contact | 0.5A |
Color - Resin | Black |
Surface Mount Compatible (SMC) | Yes |
Circuits (Loaded) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- GROTE Pigtail, Ground Return, .180 Male (66801)
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices