Shop All Terminal Block Accessories
Molex
MicroLockPlus 1.25 W/B SINGLE REC TERM
Mfr # 505431-1100
Zoro # G600440272
product price: $0.06
/ea
Sold in multiples of 23000 for $1,380.00
$1,380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Interface: Style Crimp or Compression
- Wire Insulation Diameter 0.78-1.02mm
- Durability (mating cycles max) 30
- Gender Female
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 505431-1100
- Zoro # G600440272
- Country of Origin Japan
- Category Terminal Block Accessories
Dimensions
Wire Insulation Diameter | 0.78-1.02mm |
Wire Size AWG | 26, 28, 30 |
Wire Size mm² | 0.049-0.136 |
Details
Termination Interface: Style | Crimp or Compression |
Durability (mating cycles max) | 30 |
Gender | Female |
Material - Plating Mating | Gold |
Crimp Specification | CS-505431-001-001 |
Voltage - Maximum | 50V AC (RMS)/DC |
Material - Plating Termination | Tin |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 1.5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- LEVITON Receptacle (5325-GY)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- Molex Power Distribution Blocks & Terminal Blocks