Shop All Communication Cables
Molex
Microlock Plus Cableblack 2 Ckt 600Mm
Mfr # 451110206
Zoro # G705926169
product price: $1.75
/ea
Sold in multiples of 2100 for $3,675.00
$3,675.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Wire Size AWG 26
- Lock to Mating Part Yes
- Pitch - Mating Interface 1.25mm
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110206
- Zoro # G705926169
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Details
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.25mm |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 2 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Material - Resin | Polyester |
Gender | Female-Female |
Number of Rows | 1 |
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Voltage - Maximum | 50V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3243080)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- Molex Communication Cables