Shop All Communication Cables
Molex
Microlock Plus Cable Black2 Ckt 300Mm
Mfr # 451110203
Zoro # G705926206
product price: $1.95
/ea
Sold in multiples of 2100 for $4,095.00
$4,095.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45111
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Pitch - Mating Interface 1.25mm
- Circuits (Loaded) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110203
- Zoro # G705926206
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- Molex Communication Cables