Shop All Communication Cables
Molex
Microlock Plus Cable Black 6-Ckt 150Mm
Mfr # 451110602
Zoro # G005926241
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Lock to Mating Part Yes
- Material - Plating Mating Tin
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110602
- Zoro # G005926241
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (Q-75-MRL-BK)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Molex Communication Cables