Shop All Communication Cables
Molex
Microlock Plus Cable Black 6 Ckt 100Mm
Mfr # 451110601
Zoro # G605926122
product price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45111
- Application Signal, Wire-to-Board
- Cable Length 100.00mm
- Wire Size AWG 26
- Pitch - Mating Interface 1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110601
- Zoro # G605926122
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel (2125)
- KABLE KONTROL Cable Zip Ties 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT278)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- Molex Communication Cables