Shop All Communication Cables
Molex
Microlock Plus Cable Black 5 Ckt 600Mm
Mfr # 451110506
Zoro # G705926107
Sold in multiples of 40 for $103.60
$103.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Wire Size AWG 26
- Wire Insulation Diameter 0.98mm
- Material - Resin Polyester
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451110506
- Zoro # G705926107
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Details
Material - Resin | Polyester |
Material - Metal | Copper Alloy |
Voltage - Maximum | 50V AC (RMS)/DC |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.25mm |
Lock to Mating Part | Yes |
Circuits (Loaded) | 5 |
Color - Resin | Black |
Gender | Female-Female |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Non Hinged Clamp (A48H36DLP)
- HONDA Outer Filter (17218-ZS9-A00)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- Molex Communication Cables