Shop All Communication Cables
Molex
Microlock Plus Cable Black 5 Ckt 450Mm
Mfr # 451110505
Zoro # G305926088
Sold in multiples of 40 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Lock to Mating Part Yes
- Circuits (Loaded) 5
- Color - Resin Black
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451110505
- Zoro # G305926088
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 0.98mm |
Wire Size AWG | 26 |
Details
Lock to Mating Part | Yes |
Circuits (Loaded) | 5 |
Color - Resin | Black |
Material - Resin | Polyester |
Gender | Female-Female |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 1.25mm |
Material - Plating Mating | Tin |
Voltage - Maximum | 50V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Molex Communication Cables