Shop All Communication Cables
Molex
Microlock Plus Cable Black 5 Ckt 300Mm
Mfr # 451110503
Zoro # G005926142
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Series 45111
- Pitch - Mating Interface 1.25mm
- Wire Insulation Diameter 0.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451110503
- Zoro # G005926142
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.98mm |
Wire Size AWG | 26 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' Insulated Ground Bushing w/ Lay In Lug, 2PK (GBL400)
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Terminal (LR3D325)
- GAMPAK Hanger Conduit W/Bolt1/2 (52100)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Molex Communication Cables