Shop All Hazardous Location Plugs
Molex
MicroLock Plus Cable Black 5-Ckt 150mm
Mfr # 45111-0502
Zoro # G7771334
product price: $2.65
/ea
Sold in multiples of 750 for $1,987.50
$1,987.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 26
- Voltage - Maximum 50V AC (RMS)/DC
- Material - Resin Polyester
- Termination Interface: Style Crimp or Compression
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 45111-0502
- Zoro # G7771334
- Country of Origin Thailand
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Cable Length | 150.00mm |
Details
Voltage - Maximum | 50V AC (RMS)/DC |
Material - Resin | Polyester |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Material - Plating Termination | Tin |
Circuits (Loaded) | 5 |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Gender | Female-Female |
Pitch - Mating Interface | 1.25mm |
Material - Metal | Copper Alloy |
Wire/Cable Type | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 9 ft, SJTW, 14/3 (PS915143)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs