Shop All Communication Cables
Molex
Microlock Plus Cable Black 4 Ckt 600Mm
Mfr # 451110406
Zoro # G205926140
product price: $3.45
/ea
Sold in multiples of 30 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Color - Resin Black
- Wire/Cable Type UL 1061
- Wire Insulation Diameter 0.98mm
- Wire Size AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110406
- Zoro # G205926140
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.98mm |
Wire Size AWG | 26 |
Details
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Gender | Female-Female |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.25mm |
Number of Rows | 1 |
Voltage - Maximum | 50V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Circuits (Loaded) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLS125)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 5" x 10ft- Black (WL-SW-HD-500-10-BK)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Molex Communication Cables