Shop All Communication Cables
Molex
Microlock Plus Cable Black 4 Ckt 50Mm
Mfr # 451110400
Zoro # G505926215
product price: $2.19
/ea
Sold in multiples of 2000 for $4,380.00
$4,380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45111
- Application Signal, Wire-to-Board
- Cable Length 50.00mm
- Gender Female-Female
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110400
- Zoro # G505926215
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Brs (458BD-BOX)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- VICTRON ENERGY MPPT WireBox-XL MC4 150-85/100 & 250-85/100 VE.Can (SCC950400310)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- Molex Communication Cables