Shop All Communication Cables
Molex
Microlock Plus Cable Black 4 Ckt 450Mm
Mfr # 451110405
Zoro # G405926193
product price: $2.85
/ea
Sold in multiples of 40 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45111
- Application Signal, Wire-to-Board
- Cable Length 450.00mm
- Voltage - Maximum 50V AC (RMS)/DC
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110405
- Zoro # G405926193
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- INTERMATIC Electromechanical Timer, DPST, 40A, 3R (T173R)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- MODICON Power Supply, 90/264V AC, 24V DC, 15W, 0.625A, DIN Rail/Panel (ABLM1A24006)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- Molex Communication Cables