Shop All Communication Cables
Molex
Microlock Plus Cable Black 4 Ckt 300Mm
Mfr # 451110403
Zoro # G305926194
product price: $2.29
/ea
Sold in multiples of 45 for $103.05
$103.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Plating Mating Tin
- Voltage - Maximum 50V AC (RMS)/DC
- Wire Size AWG 26
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110403
- Zoro # G305926194
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Details
Material - Plating Mating | Tin |
Voltage - Maximum | 50V AC (RMS)/DC |
Material - Metal | Copper Alloy |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 4 |
Number of Rows | 1 |
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 1.25mm |
Gender | Female-Female |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (BP/AGC-1-RP)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- Molex Communication Cables