Shop All Communication Cables
Molex
Microlock Plus Cable Black 3 Ckt 600Mm
Mfr # 451110306
Zoro # G905926099
Sold in multiples of 1050 for $2,362.50
$2,362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal, Wire-to-Board
- Cable Length 600.00mm
- Series 45111
- Material - Plating Mating Tin
- Pitch - Mating Interface 1.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451110306
- Zoro # G905926099
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 101 to 200A Amp Range, 250V AC/DC Volt Rating (22001R)
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- Molex Communication Cables