Shop All Communication Cables
Molex
Microlock Plus Cable Black 3 Ckt 50Mm
Mfr # 451110300
Zoro # G405926094
product price: $2.15
/ea
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Gender Female-Female
- Wire Size AWG 26
- Pitch - Mating Interface 1.25mm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110300
- Zoro # G405926094
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Details
Gender | Female-Female |
Pitch - Mating Interface | 1.25mm |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Circuits (Loaded) | 3 |
Material - Plating Mating | Tin |
Voltage - Maximum | 50V AC (RMS)/DC |
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Material - Resin | Polyester |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- Molex Communication Cables