Shop All Communication Cables
Molex
Microlock Plus Cable Black 3 Ckt 450Mm
Mfr # 451110305
Zoro # G905926136
Sold in multiples of 40 for $91.60
$91.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Application Signal, Wire-to-Board
- Series 45111
- Material - Metal Copper Alloy
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451110305
- Zoro # G905926136
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 0.98mm |
Wire Size AWG | 26 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- Molex Communication Cables