Shop All Communication Cables
Molex
Microlock Plus Cable Black 3 Ckt 300Mm
Mfr # 451110303
Zoro # G105926141
product price: $2.69
/ea
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Plating Termination Tin
- Wire Insulation Diameter 0.98mm
- Wire/Cable Type UL 1061
- Circuits (Loaded) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110303
- Zoro # G105926141
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.98mm |
Wire Size AWG | 26 |
Details
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 3 |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Material - Resin | Polyester |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Black |
Material - Metal | Copper Alloy |
Voltage - Maximum | 50V AC (RMS)/DC |
Lock to Mating Part | Yes |
Gender | Female-Female |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG44NV1XX)
- SQUARE D Thermal Unit, 1.30 to 1.37A (A1.54)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL3431C)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- Molex Communication Cables