Shop All Communication Cables
Molex
Microlock Plus Cable Black 2 Ckt 50Mm
Mfr # 451110200
Zoro # G605926207
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Series 45111
- Application Signal, Wire-to-Board
- Color - Resin Black
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110200
- Zoro # G605926207
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 0.98mm |
Wire Size AWG | 26 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-20)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Molex Communication Cables