Shop All Communication Cables
Molex
Microlock Plus Cable Black 2 Ckt 450Mm
Mfr # 451110205
Zoro # G505926185
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Color - Resin Black
- Circuits (Loaded) 2
- Termination Interface: Style Crimp or Compression
- Wire Insulation Diameter 0.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110205
- Zoro # G505926185
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 0.98mm |
Wire Size AWG | 26 |
Details
Color - Resin | Black |
Circuits (Loaded) | 2 |
Termination Interface: Style | Crimp or Compression |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 1.25mm |
Material - Metal | Copper Alloy |
Material - Plating Termination | Tin |
Material - Resin | Polyester |
Gender | Female-Female |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Voltage - Maximum | 50V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 50ft (30-VG-4000B-G3)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Molex Communication Cables