Shop All Communication Cables
Molex
Microlock Plus Cable Black 2 Ckt 100Mm
Mfr # 451110201
Zoro # G705926237
product price: $2.35
/ea
Sold in multiples of 1500 for $3,525.00
$3,525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Series 45111
- Application Signal, Wire-to-Board
- Circuits (Loaded) 2
- Wire Size AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451110201
- Zoro # G705926237
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 0.98mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- SCHNEIDER ELECTRIC 4 Button Pendant W/O Ko In Base (XACB04)
- SQUARE D Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Width: 2.75 in (9080LBA362104)
- ALLEN BRADLEY 3P 30A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (1494F-D30)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- Molex Communication Cables