Shop All Pin & Sleeve Plugs
Molex
Microfit3.0 Bmi Sr Panel Mnt Plug 7Ckt
Mfr # 466250700
Zoro # G105985155
Sold in multiples of 750 for $570.00
$570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Plugs and Receptacles Black
- Application Power, Wire-to-Board, Wire-to-Wire
- CSA LR19980
- Series 46625
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 466250700
- Zoro # G105985155
- Country of Origin China
- Category Pin & Sleeve Plugs
Details
Color - Plugs and Receptacles | Black |
Application | Power, Wire-to-Board, Wire-to-Wire |
CSA | LR19980 |
Series | 46625 |
Material - Resin | Nylon |
Circuits (maximum) | 7 |
Pitch - Mating Interface | 3.00mm |
Panel Mount | Yes |
Stackable | No |
Polarized to Mating Part | Yes |
Gender | Plug |
Lock to Mating Part | No |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
UL | E29179 |
Product Name | Micro-Fit BMI |
Flammability | 94V-0 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- ZORO SELECT Pin and Sleeve Plug, 4 Poles, 120/208VAC (BRY560P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- Molex Pin & Sleeve Devices