Shop All Headers & Wire Housings
Molex
Microfit3.0 Bmi Sr Floating Recept 7Ckt
Mfr # 466230701
Zoro # G005911247
product price: $0.73
/ea
Sold in multiples of 3000 for $2,190.00
$2,190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 46623
- Application Power, Wire-to-Board, Wire-to-Wire
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 466230701
- Zoro # G005911247
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 46623 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Material | Nylon |
Hole Center to Center | 3 mm |
Flammability Rating | UL 94V-0 |
Number of Contacts | 7 |
Stackable | No |
Panel Mount | Yes |
UL | E29179 |
Lock to Mating Part | No |
Pitch - Mating Interface | 3.00mm |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Glow-Wire Capable | No |
Product Name | Micro-Fit BMI |
Flammability | 94V-0 |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Circuits (maximum) | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Electronic Pressure Switch - 1000-6000 PSI (220256)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- PARTNERS BRAND UV Cable Ties, 50#, 14", Black, 1000/Case (CTUV1450)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2B7)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings