Shop All Wire Terminals
Molex
MicroFit TPA Mal Crp Term Chn 30Au 20-24
Mfr # 43031-5005
Zoro # G4049531
product price: $0.09
/ea
Sold in multiples of 12000 for $1,080.00
$1,080.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Connection Type Male, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.85mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43031-5005
- Zoro # G4049531
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 24 to 20 AWG |
Connection Type | Male, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.85mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK32)
- NVENT HOFFMAN CONCEPT Sloped Top, Type 4X, 48.00x36.00 (CSD483616SSST)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (A18-8)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- Molex Wire Terminals