Shop All Wire Terminals
Molex
MicroFit TPA Mal Crp Term Chn 15Au 26-30
Mfr # 43031-5008
Zoro # G4050134
product price: $0.10
/ea
Sold in multiples of 12000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 26 AWG
- Connection Type Male, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.27mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43031-5008
- Zoro # G4050134
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 30 to 26 AWG |
Connection Type | Male, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.27mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR POWER TRMR CORD .175MX25"" 24PK (382371)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (A18-8FL)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- Molex Wire Connectors & Disconnects