Shop All Wire Terminals
Molex
MicroFit TPA Mal Crp Term Chn 15Au 20-24
Mfr # 43031-5004
Zoro # G4046899
product price: $0.08
/ea
Sold in multiples of 12000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Connection Type Male, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.85mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43031-5004
- Zoro # G4046899
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 24 to 20 AWG |
Connection Type | Male, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.85mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B01T)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- RAMSET PIN POWR HAMR 3/4"" 100PK (747)
- SATA SPRAY EQUIPMENT AIR DISTRIBUTION RING (SQ97824)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- Molex Wire Terminals