Shop All Headers & Wire Housings
Molex
Microfit Tpa Dr Rcpt Hsg 12Ckt V0
Mfr # 1729521201
Zoro # G405909851
product price: $0.62
/ea
Sold in multiples of 200 for $124.00
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Standards CSA Certified; UL E29179
- Color Black
- Flammability Rating UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1729521201
- Zoro # G405909851
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Material | Nylon |
Standards | CSA Certified; UL E29179 |
Color | Black |
Flammability Rating | UL 94V-0 |
Number of Contacts | 12 |
Connector Type | Receptacle |
Hole Center to Center | 3 mm |
Max. Temp. | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings