Shop All Headers & Wire Housings
Molex
Microfit Tpa Dr Rcpt Hsg 10Ckt V0
Mfr # 1729521001
Zoro # G305909852
product price: $0.48
/ea
Sold in multiples of 200 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Standards CSA Certified; UL E29179
- Color Black
- Application Power, Wire-to-Board, Wire-to-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1729521001
- Zoro # G305909852
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Material | Nylon |
Standards | CSA Certified; UL E29179 |
Color | Black |
Application | Power, Wire-to-Board, Wire-to-Wire |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Flammability Rating | UL 94V-0 |
Hole Center to Center | 3 mm |
Number of Contacts | 10 |
Series | 172952 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 3.00mm |
Glow-Wire Capable | No |
Circuits (maximum) | 10 |
Keying to Mating Part | None |
Polarized to Mating Part | Yes |
UL | E29179 |
Flammability | 94V-0 |
Product Name | Micro-Fit TPA |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
CSA | LR19980 |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 35A, 600V AC, Non-Indicating (JTD035)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings