Shop All Headers & Wire Housings
Molex
Microfit Tpa Dr Plug Hsg 6Ckt V0
Mfr # 2036320601
Zoro # G805910235
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; ULT 00264
- Material Nylon
- Color Black
- Hole Center to Center 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2036320601
- Zoro # G805910235
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Standards | CSA Certified; ULT 00264 |
Material | Nylon |
Color | Black |
Hole Center to Center | 3 mm |
Connector Type | Plug |
Flammability Rating | UL 94V-0 |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings