Shop All Headers & Wire Housings
Molex
Microfit Tpa Dr Plug Hsg 22Ckt V0
Mfr # 2036322201
Zoro # G305910278
product price: $0.62
/ea
Sold in multiples of 150 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 203632
- Application Power, Wire-to-Wire
- Hole Center to Center 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2036322201
- Zoro # G305910278
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 203632 |
Application | Power, Wire-to-Wire |
Hole Center to Center | 3 mm |
Max. Temp. | 105°C |
Connector Type | Plug |
Standards | CSA Certified; ULT 00264 |
Material | Nylon |
Flammability Rating | UL 94V-0 |
Number of Contacts | 22 |
Polarized to Mating Part | Yes |
Stackable | No |
Material - Resin | Nylon |
CSA | LR19980 |
Product Name | Micro-Fit TPA |
Pitch - Mating Interface | 3.00mm |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
UL | E29179 |
Circuits (maximum) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CR15IGI)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX1)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings