Shop All Hazardous Location Plugs
Molex
MICROFIT TPA DR FOR 18CKT V0
Mfr # 172953-1801
Zoro # G7768668
product price: $0.29
/ea
Sold in multiples of 450 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 18
- Material - Resin Nylon
- Number of Rows 1
- Color - Resin Natural
- Circuits (Loaded) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172953-1801
- Zoro # G7768668
- Country of Origin China
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 18 |
Material - Resin | Nylon |
Number of Rows | 1 |
Color - Resin | Natural |
Circuits (Loaded) | 18 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs