Shop All Hazardous Location Plugs
Molex
MICROFIT TPA DR FOR 16CKT V0
Mfr # 172953-1601
Zoro # G7766699
product price: $0.28
/ea
Sold in multiples of 450 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (Loaded) 16
- Color - Resin Natural
- Circuits (maximum) 16
- Lock to Mating Part Yes
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172953-1601
- Zoro # G7766699
- Country of Origin China
- Category Hazardous Location Plugs
Details
Circuits (Loaded) | 16 |
Color - Resin | Natural |
Circuits (maximum) | 16 |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364)
- MARINCO 30A 125V STANDARD RV POWER INLET (301ELRV)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices