Shop All Communication Cables
Molex
Microfit 8 Circuit 300Mm Cable Assembly
Mfr # 451320803
Zoro # G605926153
product price: $5.15
/ea
Sold in multiples of 18 for $92.70
$92.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Plating min - Termination 1.016µm
- Material - Metal Phosphor Bronze
- Voltage - Maximum 300V
- Current - Maximum per Contact 5.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451320803
- Zoro # G605926153
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.76mm |
Details
Plating min - Termination | 1.016µm |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 300V |
Current - Maximum per Contact | 5.0A |
Termination Interface: Style | Crimp or Compression |
Lock to Mating Part | Yes |
Gender | Female-Female |
Material - Plating Mating | Tin |
Plating min - Mating | 1.016µm |
Material - Plating Termination | Tin |
Color - Resin | Black |
Pitch - Mating Interface | 3.00mm |
Number of Rows | 2 |
Material - Resin | Nylon |
Wire/Cable Type | UL 1007 |
Circuits (Loaded) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-022)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- Molex Communication Cables