Shop All Communication Cables
Molex
Microfit 8 Circuit 150Mm Cable Assembly
Mfr # 451320801
Zoro # G305926170
Sold in multiples of 1000 for $4,850.00
$4,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Material - Metal Phosphor Bronze
- Gender Female-Female
- Voltage - Maximum 300V
- Current - Maximum per Contact 5.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451320801
- Zoro # G305926170
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.76mm |
Details
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Voltage - Maximum | 300V |
Current - Maximum per Contact | 5.0A |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Wire/Cable Type | UL 1007 |
Plating min - Termination | 1.016µm |
Number of Rows | 2 |
Plating min - Mating | 1.016µm |
Circuits (Loaded) | 8 |
Pitch - Mating Interface | 3.00mm |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FRN-R-3-1/2)
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- Molex Communication Cables