Shop All Communication Cables
Molex
Microfit 6 Circuit 1M Cable Assembly
Mfr # 451320610
Zoro # G105926103
product price: $5.79
/ea
Sold in multiples of 500 for $2,895.00
$2,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Color - Resin Black
- Number of Rows 2
- Wire/Cable Type UL 1007
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451320610
- Zoro # G105926103
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Insulation Diameter | 1.76mm |
Wire Size AWG | 20 |
Details
Color - Resin | Black |
Number of Rows | 2 |
Wire/Cable Type | UL 1007 |
Gender | Female-Female |
Material - Plating Mating | Tin |
Voltage - Maximum | 300V |
Plating min - Termination | 1.016µm |
Current - Maximum per Contact | 5.0A |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 3.00mm |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 6 |
Material - Resin | Nylon |
Plating min - Mating | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LR, Back Type: Flat (5133651)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC (LC1D32U7)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- Molex Communication Cables