Shop All Circuit Breaker & Panelboard Accessories
Molex
Microfit 4 Circuit Black, 5.6A, 300V AC
Mfr # 245132-0420
Zoro # G400416538
Sold in multiples of 10 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V AC
- Amps 5.6A
- Max. Wire Size 20 AWG
- Color Black
- Terminal Connection Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 245132-0420
- Zoro # G400416538
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 20 AWG |
Length | 2 m |
Details
Item | Microfit 4 Circuit Black |
Voltage | 300V AC |
Amps | 5.6A |
Color | Black |
Terminal Connection | Crimp or Compression |
Housing Material | Nylon |
AC Voltage Rating | 300V AC |
Standards | UL 2464 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 3 Pole, 120/240V AC (QO335)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- GARDNER BENDER Spiral Wrap Tubing 4 ft. Clear (FSP-AST2)
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148692)
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- SQUARE D Long Terminal Shield, 160A, 2 Poles (LV426911)
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- Molex Circuit Breaker & Panelboard Accessories