Shop All Circuit Breaker & Panelboard Accessories
Molex
Microfit 4 Circuit Black, 5.6A, 300V AC
Mfr # 245132-0410
Zoro # G900416526
product price: $10.95
/ea
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V AC
- Amps 5.6A
- Max. Wire Size 20 AWG
- Length 1 m
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 245132-0410
- Zoro # G900416526
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 20 AWG |
Length | 1 m |
Details
Item | Microfit 4 Circuit Black |
Voltage | 300V AC |
Amps | 5.6A |
Color | Black |
Standards | UL 2464 |
Terminal Connection | Crimp or Compression |
AC Voltage Rating | 300V AC |
Housing Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- FLEMING SUPPLY Fleming Supply Cable Management Ties (30) 8" Reusable Self-Gripping Cord Straps for Cables (Black) (727846WWR)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- SQUARE D Panelboard Cover, Surface (NC38S)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- GE Cover, Flush, 20Wx64.5inL (AF64F)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- Molex Circuit Breaker & Panelboard Accessories