Shop All Communication Cables
Molex
Microfit 4 Circuit 300Mm Cable Assembly
Mfr # 451320403
Zoro # G005926128
product price: $3.79
/ea
Sold in multiples of 1000 for $3,790.00
$3,790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 45132
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Insulation Diameter 1.76mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451320403
- Zoro # G005926128
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.76mm |
Wire Size AWG | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way, White (SF-12P-277-3-WH)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 1/2A, 250VAC, Non-Indicating, 5 PK (GAB1/2)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- Molex Communication Cables