Shop All Communication Cables
Molex
Microfit 4 Circuit 150Mm Cable Assembly
Mfr # 451320401
Zoro # G805926236
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Wire Insulation Diameter 1.76mm
- Material - Plating Mating Tin
- Circuits (Loaded) 4
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451320401
- Zoro # G805926236
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.76mm |
Wire Size AWG | 20 |
Details
Material - Plating Mating | Tin |
Circuits (Loaded) | 4 |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 300V |
Pitch - Mating Interface | 3.00mm |
Current - Maximum per Contact | 5.0A |
Plating min - Termination | 1.016µm |
Material - Plating Termination | Tin |
Gender | Female-Female |
Material - Resin | Nylon |
Color - Resin | Black |
Lock to Mating Part | Yes |
Number of Rows | 2 |
Wire/Cable Type | UL 1007 |
Plating min - Mating | 1.016µm |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 12 In (035RS1200EG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- Molex Communication Cables