Shop All Hazardous Location Plugs
Molex
Microfit 3.0 Vert ThruHole DR Sn 4Ckt
Mfr # 43045-0483
Zoro # G4038882
original price:
$1.35
7% off
new price: $1.25
/ea
Sold in multiples of 200 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Brass
- Current - Maximum per Contact 8.5A
- Glow-Wire Capable Yes
- Pitch - Mating Interface 3.00mm
- PCB Retention Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43045-0483
- Zoro # G4038882
- Country of Origin Mexico
- Category Hazardous Location Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- BRYANT Straight Blade Device, Male Plg, HD, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P (8460NP)
- GAMPAK CONN SE CABLE/NM 1 1/2"" (44675)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices