Shop All Headers & Wire Housings
Molex
Microfit 3.0 Sr Vert Th Clip Tin 5Ckt
Mfr # 436500518
Zoro # G805910938
product price: $1.35
/ea
Sold in multiples of 75 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 600V
- Hole Center to Center 3 mm
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 436500518
- Zoro # G805910938
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 600V |
Hole Center to Center | 3 mm |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 260°C |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole - Kinked Pin |
Features | Glow-Wire Capable; Surface Mount Compatible |
Number of Contacts | 5 |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Current Rating | 8.5 A |
Contact Plating Thickness | 2.54 µm |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM51-73)
- INTERMATIC Timer, Mechanical, 120V, 20A, Plug In (HB113)
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings