Shop All Headers & Wire Housings
Molex
Microfit 3.0 Sr Vert Th Clip 15Au 7Ckt
Mfr # 436500719
Zoro # G805911140
product price: $1.99
/ea
Sold in multiples of 332 for $660.68
$660.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 600V
- Hole Center to Center 3 mm
- Max. Temp. 260°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 436500719
- Zoro # G805911140
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 600V |
Hole Center to Center | 3 mm |
Max. Temp. | 260°C |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole - Kinked Pin |
Standards | CSA Certified; UL E29179 |
Features | Glow-Wire Capable; Surface Mount Compatible |
Contact Finish | Gold Plated |
Contact Plating Thickness | 0.381 µm |
Terminal Finish | Tin Plated |
Current Rating | 8.5 A |
Number of Contacts | 7 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1 In. (GRT100-A)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings