Shop All Headers & Wire Housings
Molex
Microfit 3.0 Sr Plug W/O Pnl Mnt 8 Ckt
Mfr # 436400801
Zoro # G305910858
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 43640
- Application Power, Wire-to-Wire
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 436400801
- Zoro # G305910858
- Country of Origin Singapore
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 43640 |
Application | Power, Wire-to-Wire |
Material | Nylon |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Connector Type | Plug |
Hole Center to Center | 3 mm |
Number of Contacts | 8 |
Flammability Rating | UL 94V-0 |
Pitch - Mating Interface | 3.00mm |
Product Name | Micro-Fit 3.0 |
Flammability | 94V-0 |
Circuits (maximum) | 8 |
Stackable | No |
Keying to Mating Part | None |
Lock to Mating Part | Yes |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
CSA | LR19980 |
UL | E29179 |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Clear (HS378-CL)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001SKY203)
- COMMERCIAL ELECTRIC 14 in. 50LB UV Black Cable Tie (B14S0C)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 4-Way Switch (DS420GY)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings