Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 RECPT 1 ROW V-0 TPA 07 CKT
Mfr # 171850-0700
Zoro # G2746603
Sold in multiples of 200 for $124.00
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.00mm
- Material - Resin Nylon
- Polarized to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 171850-0700
- Zoro # G2746603
- Country of Origin China
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 3.00mm |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Flammability | 94HB, 94V-0 |
Number of Rows | 1 |
Circuits (maximum) | 7 |
CSA | LR19980 |
Gender | Receptacle |
Color - Resin | Black |
Lock to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices