Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 RECPT 1 ROW V-0 TPA 06 CKT
Mfr # 171850-0600
Zoro # G2757648
product price: $0.48
/ea
Sold in multiples of 250 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94HB, 94V-0
- Number of Rows 1
- Pitch - Mating Interface 3.00mm
- Polarized to Mating Part Yes
- Gender Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 171850-0600
- Zoro # G2757648
- Country of Origin China
- Category Hazardous Location Plugs
Details
Flammability | 94HB, 94V-0 |
Number of Rows | 1 |
Pitch - Mating Interface | 3.00mm |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Circuits (maximum) | 6 |
Color - Resin | Black |
CSA | LR19980 |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- SQUARE D GRND Bar Kit (PK3GTA1CP)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices