Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 RECPT 1 ROW V-0 TPA 05 CKT
Mfr # 171850-0500
Zoro # G2747802
product price: $0.52
/ea
Sold in multiples of 250 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94HB, 94V-0
- CSA LR19980
- Polarized to Mating Part Yes
- Pitch - Mating Interface 3.00mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 171850-0500
- Zoro # G2747802
- Country of Origin China
- Category Hazardous Location Plugs
Details
Flammability | 94HB, 94V-0 |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.00mm |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Color - Resin | Black |
Gender | Receptacle |
Lock to Mating Part | Yes |
UL | E29179 |
Circuits (maximum) | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (KLDR025)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 1.25A to 5A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA05B)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices