Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 RECEPTACLE SGL ROW 8 CKT
Mfr # 43645-0800
Zoro # G4046512
product price: $0.61
/ea
Sold in multiples of 250 for $152.50
$152.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Polarized to Mating Part Yes
- Lock to Mating Part Yes
- UL E29179
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43645-0800
- Zoro # G4046512
- Country of Origin China
- Category Hazardous Location Plugs
Details
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
UL | E29179 |
Material - Resin | Polyester |
Flammability | 94V-0 |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 8 |
Pitch - Mating Interface | 3.00mm |
Gender | Receptacle |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- BURNDY Insulated Multitap Connector, 2.64 In. L (1PLD2502)
- TITAN Automotive Fuse Kit, 96 Fuses Included 3 A to 30 A, Not Rated (TIT45229)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs