Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Receptacle Sgl Row 6Ckt
Mfr # 43645-0600
Zoro # G2762371
product price: $0.51
/ea
Sold in multiples of 300 for $153.00
$153.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Polyester
- Temperature Range - Operating -40° to +105°C
- Polarized to Mating Part Yes
- Circuits (maximum) 6
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43645-0600
- Zoro # G2762371
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Flammability | 94V-0 |
Pitch - Mating Interface | 3.00mm |
Color - Resin | Black |
CSA | LR19980 |
Gender | Receptacle |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (27040501)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs