Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Receptacle Sgl Row 5Ckt
Mfr # 43645-0500
Zoro # G2757864
product price: $0.48
/ea
Sold in multiples of 350 for $168.00
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.00mm
- Circuits (maximum) 5
- Material - Resin Polyester
- Gender Receptacle
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43645-0500
- Zoro # G2757864
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 3.00mm |
Circuits (maximum) | 5 |
Material - Resin | Polyester |
Gender | Receptacle |
Color - Resin | Black |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Flammability | 94V-0 |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs